Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 321, 3/4 x .065 WA, 8 ft.
Mfr # 36905-8
Zoro # G9306860
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 321 Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36905-8
- Zoro # G9306860
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.065" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,3/4 x .065 WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 3/8" Male BSPT (R) (PT04-03)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing (9625)
- Tw Metals Tubing