Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 321, 3/16 x .028 WA, 2 ft.
Mfr # 35787-2
Zoro # G9306066
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.028"
- Tube Material 321 Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 35787-2
- Zoro # G9306066
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 3/16" |
Details
Wall Thickness | 0.028" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,3/16 x .028 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6RCX7)
- PARKER TRIPLE-LOK - ORB LONG (6 FF5OX-S)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- Tw Metals Tubing