Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 321, 1-1/4x.035 WA, 1ft.
Mfr # 37203-1
Zoro # G9358399
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 37203-1
- Zoro # G9358399
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 1-1/4" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,1-1/4x.035 WA,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12195)
- KOHLER Washer Kit (1275298-2MB)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE (302-355)
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL8)
- Tw Metals Tubing