Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, A-511 6 x .500 WA, 6 ft.
Mfr # 38333-6
Zoro # G9280470
product price: $2,047.99
/ea
Free Shipping & Returns
$2,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 316/316L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38333-6
- Zoro # G9280470
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 6" |
Details
Wall Thickness | 1/2" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,A-511 6 x .500 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- LEGEND VALVE 1-1/4 " X 1/2 "GALV. HEX BUSH (352-616C)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- PLUMB SHOP BRASSCRAFT MP RND Sillcock Handle (480-046)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- Tw Metals Tubing