Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 5 OD x .250 WA, 7 ft.
Mfr # 38266-7
Zoro # G9309925
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 316/316L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38266-7
- Zoro # G9309925
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 5" |
Details
Wall Thickness | 1/4" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,5 OD x .250 WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC24)
- HALEX 96362 0.75 in. Rigid Compression Coupling (190829)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR7)
- Tw Metals Tubing