Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 4 OD x .065 WA, 8 ft.
Mfr # 38124-8
Zoro # G9307877
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 316/316L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38124-8
- Zoro # G9307877
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.065" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,4 OD x .065 WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size (853-015)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- Tw Metals Tubing