Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 4 OD x .065 WA, 4 ft.
Mfr # 38124-4
Zoro # G9308050
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 316/316L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38124-4
- Zoro # G9308050
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.065" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,4 OD x .065 WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KEENEY MFG 1/2" FIP x 3/8" OD Quarter Turn Angle Valve, Chrome (PP51PCLF)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP3)
- Tw Metals Stainless Steel Tubing