Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 4 OD x .065 WA, 2 ft.
Mfr # 38124-2
Zoro # G9307746
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 316/316L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38124-2
- Zoro # G9307746
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.065" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,4 OD x .065 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, FPT x FPT (BFAS1012TES)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- Tw Metals Tubing