Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 3x 2 x .120 WA, 6 ft.
Mfr # 03102-6
Zoro # G9307350
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 316/316L Stainless Steel
- Tube Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 03102-6
- Zoro # G9307350
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 316/316L Stainless Steel |
Item | Rectangular Tube, 3" W x 2" D |
Description
SS Tubing,316/L,3x 2 x .120 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 10 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-10-MH)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- PLUMB PAK Wax Jumbo Toilet Gaskets (K836-2)
- SPEAKMAN Repair Part Mark II Shower Index (RPG41-0108)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- ZORO SELECT 1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL5)
- Tw Metals Stainless Steel Tubing