Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 3/4x.049WA, 4ft.
Mfr # 30466-4
Zoro # G9377177
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049"
- Tube Material 316/316L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 30466-4
- Zoro # G9377177
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.049" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,3/4x.049WA,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow (PU50-AY PU12-AY)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- Tw Metals Stainless Steel Tubing