Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 3 sq x .250 WA, 2 ft.
Mfr # 39043-2
Zoro # G9305731
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 316/316L Stainless Steel
- Tube Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 39043-2
- Zoro # G9305731
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Details
Wall Thickness | 1/4" |
Tube Material | 316/316L Stainless Steel |
Item | 3 In Square Tube |
Description
SS Tubing,316/L,3 sq x .250 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS05812)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL5)
- Tw Metals Tubing