Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 3-3/4x.625 WA, 8ft.
Mfr # 38084-8
Zoro # G9374018
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Wall Thickness 5/8"
- Tube Material 316/316L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38084-8
- Zoro # G9374018
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 3-3/4" |
Details
Wall Thickness | 5/8" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L, 3-3/4x.625 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (1MPC6)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- ZORO SELECT 1-3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT7)
- Tw Metals Stainless Steel Tubing