Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 2 x .180" Thick, Sq, 8 ft.
Mfr # 39027-8
Zoro # G9444797
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.18"
- Tube Material 316/316L Stainless Steel
- Tube Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39027-8
- Zoro # G9444797
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Details
Wall Thickness | 0.18" |
Tube Material | 316/316L Stainless Steel |
Item | 2 In Square Tube |
Description
SS Tubing,316/L,2 x .180 In. Thick,Sq,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA ELBOW 1-1/2 STREET 90 DEG DWV (K05805H)
- CHICAGO FAUCET Nut (250-054JKRBF)
- AMERICAN STANDARD Reliant3 CsetLavy wEcLDrin-Popup (7385.004.002)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- VITA NEEDLE CO Stainless Steel 304 Tubing 22RW @ 36" (G1430)
- Tw Metals Tubing