Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 2 OD x .250 WA, 5 ft.
Mfr # 37599-5
Zoro # G9301559
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37599-5
- Zoro # G9301559
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 2" |
Details
Wall Thickness | 1/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,2 OD x .250 WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Chrome (51600)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- ZORO SELECT 9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing (9625)
- Tw Metals Tubing