Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 2-1/4x.375 WA, 7ft.
Mfr # 37682-7
Zoro # G9367121
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8"
- Tube Material 316/316L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37682-7
- Zoro # G9367121
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 2-1/4" |
Details
Wall Thickness | 3/8" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,2-1/4x.375 WA,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- Tw Metals Tubing