Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 2-1/2 ODx.188WA, 2ft.
Mfr # 37783-2
Zoro # G9355626
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37783-2
- Zoro # G9355626
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 2-1/2" |
Details
Wall Thickness | 0.188" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,2-1/2 ODx.188WA,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN 34 Housing O Ring (OR-34)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- Tw Metals Stainless Steel Tubing