Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 1/4x.035 WA, 6ft.
Mfr # 35954-6
Zoro # G9386058
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 316/316L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35954-6
- Zoro # G9386058
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.035" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,1/4x.035 WA,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Seat Rnd Wood Bone (T-17WM-B-3L)
- RIDGID Press Tool Jaw (22658)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- ZORO SELECT 12mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ9)
- Tw Metals Tubing