Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 1 x .120" Thick, Sq, 4 ft.
Mfr # 38989-4
Zoro # G9444605
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 316/316L Stainless Steel
- Tube Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38989-4
- Zoro # G9444605
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 316/316L Stainless Steel |
Item | 1 In Square Tube |
Description
SS Tubing,316/L,1 x .120 In. Thick,Sq,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390202000)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 1-1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK4)
- Tw Metals Tubing