Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 1-1/4 x .250WA, 7 ft.
Mfr # 37252-7
Zoro # G9299081
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 316/316L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 37252-7
- Zoro # G9299081
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 1-1/4" |
Details
Wall Thickness | 1/4" |
Tube Material | 316/316L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,316/L,1-1/4 x .250WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Mixing Check Valve, 3/8 In Comp, Brass (201L)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/4 In. (FCAP-12)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer (U6002 1/2x1/4)
- IMPACT PRODUCTS Diaper Station Liner, 13.38 x 18, White, PK500 (25130288)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .020 Wall @ 12" (G1341)
- Tw Metals Stainless Steel Tubing