Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 316/L, 1-1/2 Sqx.120 WA, 8ft.
Mfr # 03103-8
Zoro # G9357839
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 316/316L Stainless Steel
- Tube Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 03103-8
- Zoro # G9357839
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 316/316L Stainless Steel |
Item | 1-1/2 In Square Tube |
Description
SS Tubing,316/L,1-1/2 Sqx.120 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- WATTS Dielectric Union, 1 In, FIP x FBP, 250 psi (1 LF3003)
- ANVIL 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908407)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- ZORO SELECT 1/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ7)
- Tw Metals Stainless Steel Tubing