Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 7/16 ODx.065 WA, 8ft.
Mfr # 36375-8
Zoro # G9361725
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36375-8
- Zoro # G9361725
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 7/16" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,7/16 ODx.065 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Satin Nickel (Pvd) (291/15S)
- DANCO Universal Pop-Up Nut (50658B)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- PARKER 90 Street Elbow, Steel, 1/4 in, NPTF x NPT (1/4 CD-S)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- Tw Metals Stainless Steel Tubing