Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 6x4x.375 WA, 2ft.
Mfr # 44453-2
Zoro # G9380239
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 44453-2
- Zoro # G9380239
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Details
Wall Thickness | 3/8" |
Tube Material | 304/304L Stainless Steel |
Item | Rectangular Tube, 6" W x 4" D |
Description
SS Tubing,304/L,6x4x.375 WA,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- LEGEND VALVE 1" T-655 PVC BALL CHECK (201-275)
- T&S BRASS Handle Screw (000922-45)
- BRADLEY Diaphragm (269-983)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- Tw Metals Tubing