Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 6 O.D. x 1" Thick, 2 ft.
Mfr # 38339-2
Zoro # G9443780
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38339-2
- Zoro # G9443780
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 6" |
Details
Wall Thickness | 1" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,6 O.D. x 1 In. Thick,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Adapter Kit (175921)
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- STEEL & OBRIEN 4" x 3" BPE Clamp x Weld Conc Reducer, 6-3/8" Long 316SS SF4 (S31K-4X3-PM-316)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-SS)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL6)
- Tw Metals Stainless Steel Tubing