Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 6-1/4x.500 WA, 8ft.
Mfr # 38344-8
Zoro # G9380799
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,249.99
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 304/304L Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38344-8
- Zoro # G9380799
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 6-1/4" |
Details
Wall Thickness | 1/2" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L, 6-1/4x.500 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG1)
- Tw Metals Tubing