Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 5/16 ODx.049 WA, 3ft.
Mfr # 36102-3
Zoro # G9361031
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049"
- Tube Material 304/304L Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36102-3
- Zoro # G9361031
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 5/16" |
Details
Wall Thickness | 0.049" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,5/16 ODx.049 WA,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT038100)
- KOHLER Parallel Towel Arm (23526-2MB)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (41514)
- Tw Metals Tubing