Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 5 OD x .083 WA, 6 ft.
Mfr # 38261-6
Zoro # G9309651
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.083"
- Tube Material 304/304L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38261-6
- Zoro # G9309651
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 5" |
Details
Wall Thickness | 0.083" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,5 OD x .083 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- DELTA Delta Leland W-Connector (RP60457)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH3)
- Tw Metals Tubing