Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 5 OD x .065 WA, 5 ft.
Mfr # 38259-5
Zoro # G9309688
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38259-5
- Zoro # G9309688
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 5" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,5 OD x .065 WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET SPOUT NUT AND RINGS REPLACEMENT KIT - WHITE (DF-RK510-WT)
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW (350-115)
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-16)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (SSF-125)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT2)
- Tw Metals Stainless Steel Tubing