Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 5-1/2x.375 WA, 4ft.
Mfr # 47075-4
Zoro # G9377691
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 47075-4
- Zoro # G9377691
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 5-1/2" |
Details
Wall Thickness | 3/8" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,5-1/2x.375 WA,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- MILWAUKEE TOOL M18 ProPEX Expansion Tool Kit (2632-22XC)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Red Cover (150B-R)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC7)
- Tw Metals Tubing