Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4.25" ODx.250"WA, 4ft.
Mfr # 38164-4
Zoro # G9377350
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38164-4
- Zoro # G9377350
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4-1/4" |
Details
Wall Thickness | 1/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4.25 In. ODx.250 In.WA,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- BRADLEY Support Tube Gasket (125-008)
- MSI Mixed Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0150)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- Tw Metals Stainless Steel Tubing