Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4" ODx.750 WA, 4ft.
Mfr # 38152-4
Zoro # G9376477
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38152-4
- Zoro # G9376477
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 3/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 In. ODx.750 WA,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BNE04)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF7)
- Tw Metals Stainless Steel Tubing