Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4 OD x .500 WA, 4 ft.
Mfr # 38145-4
Zoro # G9308909
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38145-4
- Zoro # G9308909
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 1/2" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 OD x .500 WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Flange and Gasket, Package Quantity 6 (04420-6)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (70519)
- Tw Metals Tubing