Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4 OD x .188 WA, 4 ft.
Mfr # 38137-4
Zoro # G9308428
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188"
- Tube Material 304/304L Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38137-4
- Zoro # G9308428
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.188" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 OD x .188 WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve (93825)
- DIXON TBolt Clamp, ST, Bolt, 2.886", 3.182" (TBC312)
- ALFI BRAND Brushed Nickel Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BN)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC7)
- Tw Metals Tubing