Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4 OD x .120 WA, 7 ft.
Mfr # 38136-7
Zoro # G9308358
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304/304L Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38136-7
- Zoro # G9308358
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.12" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 OD x .120 WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (7334LF 1/4)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket (9854-007)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN3)
- Tw Metals Tubing