Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4 OD x .120 WA, 3 ft.
Mfr # 38136-3
Zoro # G9308297
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304/304L Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38136-3
- Zoro # G9308297
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.12" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 OD x .120 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Black Union (B6570390)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- PARKER 3/8" CPI x 1/4" FNPT Brass Connector (6-4 GBZ-B)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG5)
- Tw Metals Stainless Steel Tubing