Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 3/4 x .156 WA, 2 ft.
Mfr # 36927-2
Zoro # G9285501
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156"
- Tube Material 304/304L Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36927-2
- Zoro # G9285501
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.156" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,3/4 x .156 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Water Heater Fitting Kit, 1/2 In x 3/4 In (22604LF)
- LEGEND VALVE 3/4" T-900 MXF-T BALL VALVE (101-534)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032000)
- SYMMONS Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (S-71)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ9)
- Tw Metals Tubing