Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 3 OD x .500 WA, 3 ft.
Mfr # 37953-3
Zoro # G9305241
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2"
- Tube Material 304/304L Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37953-3
- Zoro # G9305241
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 3" |
Details
Wall Thickness | 1/2" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,3 OD x .500 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- THRIFCO PLUMBING 1-1/2 Inch x 1-1/2 Inch x 1-1/4 Inch Galvanized Steel Reducer T (5217084)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 1-1/4" (S211GF02N5JJ2)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- Tw Metals Tubing