Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 3-3/4x.250 WA, 1ft.
Mfr # 38070-1
Zoro # G9373747
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38070-1
- Zoro # G9373747
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 3-3/4" |
Details
Wall Thickness | 1/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L, 3-3/4x.250 WA,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In., FNPT (105 1-1/2)
- SMITH PERFORMANCE SPRAYERS EPDM Pressure Relief Valve, Acetone (182946)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- Tw Metals Tubing