Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 3-3/4x.188 WA, 5ft.
Mfr # 38069-5
Zoro # G9373780
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188"
- Tube Material 304/304L Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38069-5
- Zoro # G9373780
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 3-3/4" |
Details
Wall Thickness | 0.188" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L, 3-3/4x.188 WA,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- JOSEPH JOSEPH Toothbrush Caddy 6 Slot (70510)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (238212-032-*)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX9)
- Tw Metals Tubing