Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 3-1/2x.750 WA, 6ft.
Mfr # 38052-6
Zoro # G9368777
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Wall Thickness 3/4"
- Tube Material 304/304L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38052-6
- Zoro # G9368777
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 3-1/2" |
Details
Wall Thickness | 3/4" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,3-1/2x.750 WA,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC6)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF3)
- Tw Metals Stainless Steel Tubing