Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 2-1/8x.065 WA, 1ft.
Mfr # 37626-1
Zoro # G9367106
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 37626-1
- Zoro # G9367106
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 2-1/8" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,2-1/8x.065 WA,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42412)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- Tw Metals Tubing