Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, .750 OD X.065 WA, 8ft.
Mfr # 35037-8
Zoro # G9385391
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35037-8
- Zoro # G9385391
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,.750 OD X.065 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y93)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- GEORGIA-PACIFIC Adapter Spindles Telescoping, 1/2" H, PK2 (50030)
- ZURN DIVERTER HANDLE (7000-6C)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP5)
- Tw Metals Stainless Steel Tubing