Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, .750 OD X.065 WA, 5ft.
Mfr # 35037-5
Zoro # G9385288
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 35037-5
- Zoro # G9385288
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,.750 OD X.065 WA,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- RHEEM Element (SP10869ML)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- Tw Metals Stainless Steel Tubing