Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 6x4x.250 WA, 7ft.
Mfr # 39080-7
Zoro # G9380196
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4"
- Tube Material 304 Stainless Steel
- Tube Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 39080-7
- Zoro # G9380196
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Details
Wall Thickness | 1/4" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 6" W x 4" D |
Description
SS Tubing,304,6x4x.250 WA,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- DANCO HANDLE VALVE WHEEL 1/4 SQ (81081)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Adapter (FB808)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU5)
- Tw Metals Tubing