Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 6x4x.180 WA, 6ft.
Mfr # 39078-6
Zoro # G9380309
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.18"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39078-6
- Zoro # G9380309
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Details
Wall Thickness | 0.18" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 6" W x 4" D |
Description
SS Tubing,304,6x4x.180 WA,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- BRADLEY AST4 Valve Repair Kit (S65-261)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000S-12p-3360)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- Tw Metals Stainless Steel Tubing