Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 6x4x.180 WA, 3ft.
Mfr # 39078-3
Zoro # G9380379
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.18"
- Tube Material 304 Stainless Steel
- Tube Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39078-3
- Zoro # G9380379
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Details
Wall Thickness | 0.18" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 6" W x 4" D |
Description
SS Tubing,304,6x4x.180 WA,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- COLDER 1/4" Tube Elbow Coupling Insert (PMCD210412)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- Tw Metals Stainless Steel Tubing