Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 6x2x.180 WA, 8ft.
Mfr # 39076-8
Zoro # G9380281
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.18"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39076-8
- Zoro # G9380281
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Details
Wall Thickness | 0.18" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 6" W x 2" D |
Description
SS Tubing,304,6x2x.180 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- BOB Float Valve, 1-1/2in., LF Brass, Pipe Mount (R605T-1-1/2-LF)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- Tw Metals Stainless Steel Tubing