Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 4x2x.120 WA, 7ft.
Mfr # 39069-7
Zoro # G9376197
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39069-7
- Zoro # G9376197
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 4" W x 2" D |
Description
SS Tubing,304,4x2x.120 WA,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS 3/4X3""PEX NIPPLES (100108858)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU6)
- Tw Metals Tubing