Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/8 x .035 WA, 4 ft.
Mfr # 36229-4
Zoro # G9307116
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 304 Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36229-4
- Zoro # G9307116
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.035" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/8 x .035 WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 2 in Pipe Size (1WKD2)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/2 In (G2350295)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (467-020X)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH9)
- Tw Metals Tubing