Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/8 x .035 WA, 1 ft.
Mfr # 36229-1
Zoro # G9307019
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 304 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36229-1
- Zoro # G9307019
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.035" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/8 x .035 WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- JONES STEPHENS Water Meter Coupling, w/Gasket 3/4" (M20075)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- Tw Metals Stainless Steel Tubing