Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/8 x .028 WA, 3 ft.
Mfr # 36183-3
Zoro # G9306906
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.028"
- Tube Material 304 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36183-3
- Zoro # G9306906
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.028" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/8 x .028 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- KROWNE Krowne 21-420L - 6" Replacement Spout (21-420L)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- ZORO SELECT 1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK3)
- Tw Metals Tubing